LED Panel Ledvance Val 4000K TP (b) 36W 600mm

LED Panel Ledvance Val 4000K TP (b) 36W 600mm

Order Code: ZT5080930S

£89.99 Inc VAT (20%)


Description

Ledvance LED PANEL LEDVANCE VAL 4000K TP (B) 36W 600MM Panel Luminaires 4058075384347

Specifications for LED Panel Ledvance Val 4000K TP (b) 36W 600mm
  • Length
    595mm
  • Width
    595mm
  • Colour Temperature
    4000 - 4000 K
  • Maximum Wattage
    36W
  • Nominal Voltage
    240V
  • Number of Poles
    2
  • Power Factor
    0.95

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome