Lamp LED R7S Line 118 12.5W 1521LM 220-240V 2700K CLR 300DE

Lamp LED R7S Line 118 12.5W 1521LM 220-240V 2700K CLR 300DE

Order Code: ZT5066712S

£29.99 Inc VAT (20%)


Description

Ledvance LAMP LED R7S LINE 118 12.5W 1521LM 220-240V 2700K CLR 300DE LINEAR LINE R7s LED Lamps 4099854064937

Specifications for Lamp LED R7S Line 118 12.5W 1521LM 220-240V 2700K CLR 300DE
  • Colour
    Multi Colour
  • IP Rating
    IP20
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    28mm
  • Length
    118mm
  • Voltage
    220 - 220V
  • Shape
    Tube, double-ended
  • Nominal Current
    85 - 85mA
  • Finish/Colour
    White
  • Beam Angle
    300 - 300
  • Type of Glass/Cover
    Clear
  • Bulb Fitting
    R7s
  • Luminous Flux
    1521 - 1521 lm
  • Voltage Type
    AC
  • Average Nominal Lifespan
    15000 h
  • Wattage
    13 - 13W
  • Power Factor
    0.5
  • Lamp Efficacy
    117 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome