Specifications for LED DuLUX L 8W 18W 4000K HF Ac Mains 2G11
  • Length
    229.5mm
  • Diameter
    44mm
  • Colour
    White
  • Colour Temperature
    4000 - 4000 K
  • IP Rating
    IP20
  • Shape
    Tube, single-ended
  • Voltage
    220 - 240V
  • Luminous Flux
    1000 - 1000 lm
  • Voltage Type
    AC
  • Nominal Current
    38 - 38mA
  • Finish/Colour
    White
  • Bulb Fitting
    2G11
  • Wattage
    8 - 8W
  • Power Factor
    0.9
  • Type of Glass/Cover
    Frosted
  • Lamp Efficacy
    125 lm/W
  • Average Nominal Lifespan
    30000 h
  • Beam Angle
    140 - 140

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome