Distribution Board 16 Way Tp and n 200A

Distribution Board 16 Way Tp and n 200A

Order Code: ZT5036109S

£499.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 16 WAY TP&N 200A Distribution Board (NA) NHTN25160MR

More like this
Specifications for Distribution Board 16 Way Tp and n 200A
  • Depth
    155mm
  • Housing Material
    Steel
  • Width
    430mm
  • Height
    1092mm
  • Mounting Method
    Surface mounted
  • Number of Phases
    3
  • IP Rating
    IP31
  • Number of Poles Main Switch
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome