RCBO Spn Type B 1 Module 16A 30MA 6KA

RCBO Spn Type B 1 Module 16A 30MA 6KA

Order Code: ZT5019171S

£49.99 Inc VAT (20%)


Description

Electrium RCBO SPN TYPE B 1 MODULE 16A 30MA 6KA Loadstar Other MCB & RCBO (L3) 6FSR16/30B

More like this
Specifications for RCBO Spn Type B 1 Module 16A 30MA 6KA
  • Number of Poles
    1
  • Recess Depth
    74mm
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Over Voltage Category
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome