Switch Disconnector TP 250A - 250/SDB

Switch Disconnector TP 250A - 250/SDB

Order Code: ZT5058478S

£379.99 Inc VAT (20%)


Description

Electrium SWITCH DISCONNECTOR TP 250A Polestar Compact (PE) 250/SDB

More like this
Specifications for Switch Disconnector TP 250A - 250/SDB
  • Number of Poles
    3
  • Rated Operating Voltage
    415 - 415V
  • Max. Rated Operation Voltage
    415V
  • Rated Permanent Current
    225A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome