Socket 1 Gang SP Switched Round Pin 15A Highly Polished Chrome White Insr

Socket 1 Gang SP Switched Round Pin 15A Highly Polished Chrome White Insr

Order Code: ZT5109925S

£34.99 Inc VAT (20%)
£36.995% off


Description

Electrium SKT 1 GANG SP SWTCHD ROUND PIN 15A HIGHLY PLSHD CHR WHI INSR Raised Decorative (MT) 2372/HPC

More like this
Specifications for Socket 1 Gang SP Switched Round Pin 15A Highly Polished Chrome White Insr
  • Material
    Metal
  • Finish
    Glossy
  • Connection Type
    Screwed terminal
  • Mounting Method
    Surface mounted
  • Voltage
    250V
  • Type of Fastening
    Mounting with screw
  • IP Rating
    IP2X
  • Width
    86mm
  • Height
    86mm
  • Minimum Depth of Back Box
    35mm
  • Colour
    Chrome
  • Number of Gangs
    1
  • Frequency
    50 - 50Hz
  • Model
    British Standard
  • Number of Phases
    2
  • Amperage Rating
    15A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome