Socket 1 Gang SP Switched Round Pin 5A Highly Polished Chrome White Insert

Socket 1 Gang SP Switched Round Pin 5A Highly Polished Chrome White Insert

Order Code: ZT5109889S

£33.99 Inc VAT (20%)
£35.995.5% off


Description

Electrium SKT 1 GANG SP SWTCHD ROUND PIN 5A HIGHLY PLSHD CHR WHI INSRT Raised Decorative (MT) 2340/HPC

More like this
Specifications for Socket 1 Gang SP Switched Round Pin 5A Highly Polished Chrome White Insert
  • Width
    86mm
  • IP Rating
    IP2X
  • Finish
    Glossy
  • Height
    86mm
  • Voltage
    250V
  • Type of Fastening
    Mounting with screw
  • Connection Type
    Screwed terminal
  • Minimum Depth of Back Box
    25mm
  • Mounting Method
    Surface mounted
  • Material
    Metal
  • Colour
    Chrome
  • Model
    British Standard
  • Amperage Rating
    5A
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome