3 Seater Garden Swing Chair Outdoor Hammock Bench with Adjustable Canopy Grey
0
1
2
3

3 Seater Garden Swing Chair Outdoor Hammock Bench with Adjustable Canopy Grey

Order Code: ZT4184907S

£209.99 Inc VAT (20%)


Description

Adjustable canopy: Tilt the angle of the roof on this 3 seater swing seat to get rid of glare, in different positions.Comfortable: Seat and back cushions help you enjoy the outdoors a little more. Cushions easily attach with the strap fastenings. Remove the cushion and get an easy-to-clean, quick-dry and breathable texteline seat.Steel frame: Powder coated for extra strength, a strong and supportive core for the garden swing chair.3-seater garden swing seat: Size to relax with company.Dimensions: 175H x 200W x 125Dcm. Maximum load 360kg. Assembly required.

See full description
More like this
Specifications for 3 Seater Garden Swing Chair Outdoor Hammock Bench with Adjustable Canopy Grey
  • Colour
    Grey
  • Product Type
    Garden Swing Chair
  • Frame Finish
    Powder Coated
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome