Hanging Swing Chair with Thick Cushion Patio Hanging Chair Dark Grey
0
1
2
3

Hanging Swing Chair with Thick Cushion Patio Hanging Chair Dark Grey

Order Code: ZT4185043S

£199.99 Inc VAT (20%)


Description

Large seat: Large and generous egg chair gives you plenty of room to relax and take time out. Great for small and large gardens, balconies, outdoor porches - even some indoor spaces too.Foldable seat: Outdoor egg chair seat can be removable and folded - great for storage.Comfortable: 13cm thick padded cushion - sink in and relax. Back and seat cushion for the whole body. Cup holder so you don't have to move once you're seated and relaxed.Steel frame: Powder coated hanging stand keeps you supported. Long legs for balance.Dimensions: 172H x 118L x 103Wcm. Seat: 20H x 106L x 67Wcm. Maximum load 120kg. Easy to assemble.

See full description
More like this
Specifications for Hanging Swing Chair with Thick Cushion Patio Hanging Chair Dark Grey
  • Frame Material
    Steel
  • Product Type
    Hanging Swing Chair
  • Colour
    Dark Grey
  • Maximum Load
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome