Sheet Steel Hazardous Goods Storage - 4x200/high - Placement Of IBC/CTC With Dispensing Stand

Sheet Steel Hazardous Goods Storage - 4x200/high - Placement Of IBC/CTC With Dispensing Stand

Order Code: ZT2740857S

£9,999.99 Inc VAT (20%)


Description

Sheet steel hazardous goods storage, 4x200/high - placement of IBC/CTC with dispensing stand, for 4 x 200 l drums. Supplied = assembled. External height = 2500 mm. External width = 1725 mm. External depth = 1865 mm. Drum capacity = 4x200 l. 1000 l container capacity = 1 pcs. Sump capacity = 1000 l. Colour = traffic grey RAL 7043. Finish = zinc plated. Material = sheet steel. Lock type = cylinder lock. Internal height = 1770 mm. Internal width = 1400 mm. Internal depth = 1610 mm. Door type = 1 hinged door. Clearance height = 100 mm. Place of use = outdoor use. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 545 kg. Max. load = 2000 kg. For regulation compliant outdoor storage of hazardous goods in drums and IBC tank containers. Integrated, leakproof welded 5 mm drum sump - natural ventilation due to 3-sided air gap all round. Clearance height 100 mm for loading/unloading using high lift stacker or forklift truck. Hinged doors can be locked with cylinder lock. Rainwater runoff on the front and back. Robust, corrosion protected steel construction. Steel frame and drum sump powder coated in traffic grey (RAL 7043) , zinc plated panelling. Delivered fully assembled. For active and passive storage of water hazardous liquids in GHS categories 1 - 4 and for passive storage of flammable liquids in GHS categories 1 - 3 (H224-226) in outdoor areas. Including hazardous substances stickers (GHS) ''flame'' and ''environment''. For placement of drums and tank containers. IBC/CTC tank containers can be placed onto a dispensing stand Drainage rails and push through stop on the inside. With forced ventilation also approved for active storage of flammable liquids in outdoor areas - please enquire Including hazardous substances stickers (GHS) ''flame'' and ''environment''.

See full description
Specifications for Sheet Steel Hazardous Goods Storage - 4x200/high - Placement Of IBC/CTC With Dispensing Stand
  • Colour
    Light Grey
  • Material
    Sheet Steel
  • Door Type
    1 Hinged Door
  • Internal Width
    1400mm
  • External Height
    2500mm
  • Internal Height
    1770mm
  • Supplied
    Assembled
  • External Width
    1725mm
  • External Depth
    1865mm
  • Internal Depth
    1610mm
  • Load Capacity
    2000kg
  • Lock Type
    Cylinder Lock
  • Drum Capacity
    4x200L
  • Clearance Height
    100mm
  • Finish
    Zinc Plated
  • Sump Capacity
    1000L
  • Applications
    Outdoor Use
  • Weight
    545kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome