Sheet Steel Hazardous Goods Storage - 8x200/high - Placement Of IBC/CTC With Dispensing Stand

Sheet Steel Hazardous Goods Storage - 8x200/high - Placement Of IBC/CTC With Dispensing Stand

Order Code: ZT2740793S

£14,499.99 Inc VAT (20%)


Description

Sheet steel hazardous goods storage, 8x200/high - placement of IBC/CTC with dispensing stand, for 8 x 200 l drums. Supplied = assembled. External height = 2295 mm. External width = 2990 mm. External depth = 1865 mm. Drum capacity = 8x200 l. 1000 l container capacity = 2 pcs. Sump capacity = 1000 l. Colour = traffic grey RAL 7043. Finish = zinc plated. Material = sheet steel. Lock type = cylinder lock. Internal height = 1770 mm. Internal width = 2665 mm. Internal depth = 1610 mm. Door type = 2 hinged doors. Clearance height = 100 mm. Place of use = outdoor use. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 760 kg. Max. load = 4000 kg. For regulation compliant outdoor storage of hazardous goods in drums and IBC tank containers. Integrated, leakproof welded 5 mm drum sump - natural ventilation due to 3-sided air gap all round. Clearance height 100 mm for loading/unloading using high lift stacker or forklift truck. Hinged doors can be locked with cylinder lock. Rainwater runoff on the front and back. Robust, corrosion protected steel construction. Steel frame and drum sump powder coated in traffic grey (RAL 7043) , zinc plated panelling. Delivered fully assembled. For active and passive storage of water hazardous liquids in GHS categories 1 - 4 and for passive storage of flammable liquids in GHS categories 1 - 3 (H224-226) in outdoor areas. Including hazardous substances stickers (GHS) ''flame'' and ''environment''. For placement of drums and tank containers. IBC/CTC tank containers can be placed onto a dispensing stand Drainage rails and push through stop on the inside. With forced ventilation also approved for active storage of flammable liquids in outdoor areas - please enquire Including hazardous substances stickers (GHS) ''flame'' and ''environment''.

See full description
Specifications for Sheet Steel Hazardous Goods Storage - 8x200/high - Placement Of IBC/CTC With Dispensing Stand
  • Colour
    Reseda Green
  • Material
    Sheet Steel
  • Internal Width
    2665mm
  • External Height
    2295mm
  • Internal Height
    1770mm
  • Internal Depth
    1610mm
  • Supplied
    Assembled
  • External Width
    2990mm
  • External Depth
    1865mm
  • Door Type
    2 Hinged Doors
  • Clearance Height
    100mm
  • Finish
    Zinc Plated
  • Weight
    760kg
  • Drum Capacity
    8x200L
  • Applications
    Outdoor Use
  • Sump Capacity
    1000L
  • Load Capacity
    4000kg
  • Lock Type
    Cylinder Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome