Sheet Steel Hazardous Goods Storage - 8x200/standard - Placement Of Drums

Sheet Steel Hazardous Goods Storage - 8x200/standard - Placement Of Drums

Order Code: ZT2740788S

£12,999.99 Inc VAT (20%)


Description

Sheet steel hazardous goods storage, 8x200/standard - placement of drums, IBC/CTC without dispensing stand, for 8 x 200 l drums. Supplied = assembled. External height = 2005 mm. External width = 2865 mm. External depth = 1565 mm. Drum capacity = 8x200 l. 1000 l container capacity = 2 pcs. Sump capacity = 1000 l. Colour = traffic grey RAL 7043. Finish = zinc plated. Material = sheet steel. Lock type = cylinder lock. Internal height = 1405 mm. Internal width = 2540 mm. Internal depth = 1310 mm. Door type = 2 hinged doors. Clearance height = 100 mm. Place of use = outdoor use. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 655 kg. Max. load = 4000 kg. For regulation compliant outdoor storage of hazardous goods in drums and IBC tank containers. Integrated, leakproof welded 5 mm drum sump - natural ventilation due to 3-sided air gap all round. Clearance height 100 mm for loading/unloading using high lift stacker or forklift truck. Hinged doors can be locked with cylinder lock. Rainwater runoff on the front and back. Robust, corrosion protected steel construction. Steel frame and drum sump powder coated in traffic grey (RAL 7043) , zinc plated panelling. Delivered fully assembled. For active and passive storage of water hazardous liquids in GHS categories 1 - 4 and for passive storage of flammable liquids in GHS categories 1 - 3 (H224-226) in outdoor areas. Including hazardous substances stickers (GHS) ''flame'' and ''environment''. For direct placement of drums and IBC/CTC tank containers without dispensing stand Including hazardous substances stickers (GHS) ''flame'' and ''environment''.

See full description
Specifications for Sheet Steel Hazardous Goods Storage - 8x200/standard - Placement Of Drums
  • Colour
    Pure White
  • Material
    Sheet Steel
  • Internal Height
    1405mm
  • External Depth
    1565mm
  • Door Type
    2 Hinged Doors
  • Supplied
    Assembled
  • External Width
    2865mm
  • Internal Width
    2540mm
  • External Height
    2005mm
  • Internal Depth
    1310mm
  • Clearance Height
    100mm
  • Sump Capacity
    1000L
  • Load Capacity
    4000kg
  • Weight
    655kg
  • Drum Capacity
    8x200L
  • Applications
    Outdoor Use
  • Lock Type
    Cylinder Lock
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome