Transport Dolly OSB Panels, Pack Of 2, Round, Ø380mm, Height 110mm

Transport Dolly OSB Panels, Pack Of 2, Round, Ø380mm, Height 110mm

Order Code: ZT2736569S

£119.99 Inc VAT (20%)


Description

Transport dolly made of OSB panels, pack of 2, round, 380 mm, height 110 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 380 mm. Platform width = 380 mm. Length = 380 mm. Width = 380 mm. Height = 110 mm. Platform material = OSB. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = plastic. Wheel diameter = 75 mm. Wheel width = 30 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Weight = 4.52 kg. Max. load per item = 250 kg. Product type = transport dollies. Panel thickness = 18 mm. Weight per item = 2.26 kg. Platform made of heavy duty OSB, a stable recycled material from local coniferous woods.

See full description
Specifications for Transport Dolly OSB Panels, Pack Of 2, Round, Ø380mm, Height 110mm
  • Product Type
    Transport Dollies
  • Wheel Type
    Plastic
  • Load Capacity
    250kg
  • Wheel Diameter
    75mm
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    OSB
  • Platform Length
    380mm
  • Wheel Fittings
    4 Swivel Castors
  • Pack Quantity
    2
  • Weight
    2.26kg
    4.52kg
  • Length
    380mm
  • Width
    380mm
  • Height
    110mm
  • Handle Type
    Ergonomic Handle
  • Wheel Width
    30mm
  • Panel Thickness
    18mm
  • Platform Colour
    Natural
  • Platform Width
    380mm
  • Number of Handles
    1
  • Load Per Item
    250kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome