Container Truck, Max. Load 250 Kg, For 370 L Tray

Container Truck, Max. Load 250 Kg, For 370 L Tray

Order Code: ZT2708147S

£459.99 Inc VAT (20%)


Description

Container truck, max. load 250 kg, for 370 l tray. Supplied = assembled. Loading height = 280 mm. Length = 870 mm. Width = 660 mm. Height = 690 mm. Frame colour = light blue RAL 5012. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Weight = 37 kg. Frame material = steel, powder coated. A side handle and swivel castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Smooth running and durable. Empty containers can be stacked inside one another to save space. 2 swivel castors and 2 fixed castors, solid rubber tyres. Holder for plastic trays (accessory) Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Container Truck, Max. Load 250 Kg, For 370 L Tray
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Frame Colour
    Light Blue
  • Length
    870mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Width
    660mm
  • Height
    690mm
  • Supplied
    Assembled
  • Weight
    37kg
  • Frame Material
    Steel Powder Coated
  • Loading Height
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome