Container Truck, Walls MDF Panels, With Lid, LxW 1050 X 700mm

Container Truck, Walls MDF Panels, With Lid, LxW 1050 X 700mm

Order Code: ZT2708116S

£1,599.99 Inc VAT (20%)


Description

Container truck, walls made of MDF panels, with lid, LxW 1050 x 700 mm. Supplied = assembled. Max. load = 500 kg. Length = 1050 mm. Width = 700 mm. Filling height = 800 mm. Model = angled steel construction, half drop gate on one long side. Panel material = MDF, dcor finish. Base plate = recycled plastic. Finish = powder coated. Colour = light blue RAL 5012. Fittings = with lid. Wheel type = solid rubber. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 200 mm. Wheel bearing = ball bearing. Practical and versatile. Sturdy angled steel construction. One long-side wall can be half folded down. Powder coated as standard in light blue RAL 5012. Wheels 2 swivel castors and 2 fixed castors, solid rubber tyres on plastic rims, wheel 200 mm, ball bearing mounted. Swivel castors with double stops. Side panels made of MDF, dcor finish. Two-part lid, with hinge. Inlaid MDF panels, dcor finish. Base plate Made of recycled plastic. Non-slip and hardwearing surface. Weather resistant, oil resistant and largely acid proof. Recyclable. German registered design. For secure storage - lockable lid 2 eyelets and 2 slots in the lid are provided for this. (Padlocks are not included.) Available in most RAL colours. Only 10 % extra.

See full description
More like this
Specifications for Container Truck, Walls MDF Panels, With Lid, LxW 1050 X 700mm
  • Load Capacity
    500kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Colour
    Light Blue
  • Width
    700mm
  • Supplied
    Assembled
  • Length
    1050mm
  • Panel Material
    MDF, Décor Finish
  • Finish
    Powder-Coated
  • Wheel Bearing
    Ball Bearing
  • Filling Height
    800mm
  • Fittings
    With Lid
  • Base Plate
    Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome