Cupboard Trolley With Electric Drive, Sheet Steel With Doors, LxWxH 1430 X 750 X 1200mm

Cupboard Trolley With Electric Drive, Sheet Steel With Doors, LxWxH 1430 X 750 X 1200mm

Order Code: ZT2700955S

£6,999.99 Inc VAT (20%)


Description

Cupboard trolley with electric drive, sheet steel with doors, LxWxH 1430 x 750 x 1200 mm. Supplied = partially assembled. Max. load = 500 kg. Length = 1430 mm. Width = 750 mm. Height = 1200 mm. Internal length = 1015 mm. Internal width = 680 mm. Internal height = 770 mm. Platform length = 1015 mm. Platform width = 660 mm. Loading height = 1110 mm. Frame material = steel. Frame colour = light blue RAL 5012. Door material = makrolon polycarbonate panels. Door colour = light blue RAL 5012. Door type = double hinged doors. Lock type = 3-point espagnolette locking with cylinder lock, common key. Opening angle of doors = 180 °. Promotes better efficiency in material handling. Replaceable rechargeable battery system for unlimited operating time. Intuitive operation with perfect steering control. Drawbar head with precise speed control, creep speed button, belly switch and horn. Integrated foot protection on the e-module. Doors lockable and electric drive with lock. Our cupboard trolley in combination with our NEO e-module, ready to use. Complete with powerful lithium ion rechargeable battery and battery charger. Wireless - the control panel controls the drive via Bluetooth. Easy assembly: highly versatile modular design Drive battery: replaceable lithium-ion battery Charging status: indicated visually and acoustically by a battery level indicator Full mobility: up to 8 h of operation with one battery charge Replaceable battery system: simply replace the drained battery with a fully charged one to ensure continuous operation Pairing: via Bluetooth, wireless, fleet operation possible Charging time: 6 h until fully charged Easy navigation Fatigue-free operation: due to ergonomically shaped, multifunctional drawbar head Easy steering: due to sturdy tubular handles Infinitely adjustable speed control: using two thumb keys (maximum speed is 4 km/h) Creep speed: can be activated as required, for high precision forward and reverse motion Warning function: horn on drawbar head Safety belly switch: prevents entrapment when reversing Integrated foot protection: prevents being caught under the drive unit For everyone: no certificate of competence required Protection against theft: access control by means of lock Available in most RAL colours. Only 10 % extra. All specified max. loads apply with uniform load distribution.

See full description
More like this
Specifications for Cupboard Trolley With Electric Drive, Sheet Steel With Doors, LxWxH 1430 X 750 X 1200mm
  • Load Capacity
    500kg
  • Frame Colour
    Light Blue
  • Supplied
    Partially Assembled
  • Door Colour
    Light Blue
  • Height
    1200mm
  • Length
    1430mm
  • Width
    750mm
  • Frame Material
    Steel
  • Internal Width
    680mm
  • Internal Length
    1015mm
  • Internal Height
    770mm
  • Door Type
    Double Hinged Doors
  • Platform Width
    660mm
  • Door Opening Angle
    180°
  • Door Material
    Makrolon® Polycarbonate Panels
  • Platform Length
    1015mm
  • Loading Height
    1110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome