Mesh Shelf Truck - 4 Rails For 12 X 50 Litre Stack/Nest Containers

Mesh Shelf Truck - 4 Rails For 12 X 50 Litre Stack/Nest Containers

Order Code: ZT2703117S

£2,299.99 Inc VAT (20%)


Description

Mesh shelf truck, 4 rails for 12 x 50 litre stack/nest containers, 1 central rail for suspended transport, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Length = 1400 mm. Width = 655 mm. Height = 1777 mm. Frame material = steel. Frame colour = light blue RAL 5012. Material = steel mesh. Panel colour = light blue RAL 5012. Door material = steel mesh. Door colour = light blue RAL 5012. Door type = hinged door. Feature = lockable. Lock type = 3-point espagnolette locking with cylinder lock, common key. Fixed rail for hanging items. Space for 12 x 50 litre stack/nest containers. Highly versatile. Mesh size 50 x 50 mm. Large hinged door with Espagnolette locking and common closing cylinder lock. Welded rail in the centre for hanging products. Four shelves made of angled profiles for a maximum of 12 stack/nest containers (accessories) Base panel made of MDF wood, dcor finish. 2 swivel castors and 2 fixed castors, wheel 200 mm, solid rubber tyres, roller bearings. Swivel castors with double stops. Identical locks for all mesh shelf trucks, differing locks on request. Available in most RAL colours. Only 10 % extra.

See full description
More like this
Specifications for Mesh Shelf Truck - 4 Rails For 12 X 50 Litre Stack/Nest Containers
  • Load Capacity
    500kg
  • Frame Colour
    Light Blue
  • Height
    1777mm
  • Door Colour
    Light Blue
  • Length
    1400mm
  • Width
    655mm
  • Supplied
    Assembled
  • Material
    Steel Mesh
  • Frame Material
    Steel
  • Additional Features
    Lockable
  • Door Material
    Steel Mesh
  • Door Type
    Hinged Door
  • Panel Colour
    Light Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome