Order Picking Trolley, LxWxH 700 X 535 X 1573mm, Max. Load 150 Kg

Order Picking Trolley, LxWxH 700 X 535 X 1573mm, Max. Load 150 Kg

Order Code: ZT2703901S

£799.99 Inc VAT (20%)


Description

Order picking trolley, LxWxH 700 x 535 x 1573 mm, max. load 150 kg. Supplied = flat pack. Height = 1573 mm. Length = 700 mm. Width = 535 mm. Frame material = tubular steel, powder coated. Frame colour = light blue RAL 5012. Wheel type = solid rubber non-marking. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel diameter = 125 mm. Max. load = 150 kg. Wheel bearing = roller bearing. Number of levels = 5 pcs. Weight = 25 kg. With 5 level storage levels. For 20 or 42 l plastic containers. Highly manoeuvrable with 4 swivel castors. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Parking brakes keep the trolley in place - ideal for order picking. Powder coated steel construction, as standard in light blue RAL 5012. Ideal for transporting and order picking. Wheels 4 swivel castors, 2 with double stops, roller bearings, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
More like this
Specifications for Order Picking Trolley, LxWxH 700 X 535 X 1573mm, Max. Load 150 Kg
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    Light Blue
  • Width
    535mm
  • No. of Levels
    5
  • Supplied
    Flat Pack
  • Length
    700mm
  • Height
    1573mm
  • Wheel Fittings
    4 Swivel Castors, 2 with Double Stops
  • Frame Material
    Tubular Steel, Powder Coated
  • Weight
    25kg
  • Wheel Bearing
    Roller Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome