Bolt - 36mm Capacity for 1st & 2nd Op - CRS36
0
1
2

Bolt - 36mm Capacity for 1st & 2nd Op - CRS36

Order Code: ZT2625707S

£1,239.99 Inc VAT (20%)

Currently unavailable

Description

Klamp CRS36 collet chucks are suitable for spring and varibore collets increasing its flexibility. Varibore collets allow rough, unfinished bar to be machined in the first operation and spring collets can be used for high accuracy in the second operation. Workpiece remains in a fixed position during actuation allowing for precise z-axis positioning. A tapered sleeve is pushed forward, compressing the collet and gripping the workpiece.

Features & Benefit
• Can be used for First and Second Operation
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Varibore Collets have a large range allowing for easy holding of Rough Bar

See full description
Specifications for Bolt - 36mm Capacity for 1st & 2nd Op - CRS36
  • Product Range
    Bolt-On Cap Collet Chuck
  • Spindle Mount
    115mm
  • Collet Capacity
    36mm
  • Capacity
    36mm
  • Length
    125mm
  • Varibore
    D671

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome