IDEAL Set Of Snips, 4 Hole Cutting, Ideal And Pelican Snips, In Cardboard Box

Order Code: ZT2686615S

£209.99 Inc VAT (20%)


Description

IDEAL set of snips, 4 hole cutting, ideal and pelican snips, in cardboard box. Supplied = assembled. Number of parts = 4 pcs. Product type = scissors. Suitable for cutting aluminium to chrome nickel steel sheets compliant with DIN 4301. Die forged with inductively hardened blades. Cutting capacity: 1.2 mm. Steel snips, suitable for cutting aluminium to chrome nickel steel sheets compliant with DIN 4301. For continuous, straight cuts and figure cuts. Die forged with inductively hardened blades. Cutting performance: 1.2 mm. Contents: - 1 left-cutting and 1 right-cutting hole cutting snips, length 250 mm - 1 ideal snips, length 250 mm - 1 right-cutting pelican snips, length 300 mm

See full description
Specifications for IDEAL Set Of Snips, 4 Hole Cutting, Ideal And Pelican Snips, In Cardboard Box
  • Product Type
    Scissors
  • Supplied
    Assembled
  • Number of Parts
    4
  • Material
    Steel
  • Compatible Materials
    Aluminium