RKM91350 Metric/Imperial Steel Open Framed Tape Measure 50m
0
1

RKM91350 Metric/Imperial Steel Open Framed Tape Measure 50m

Order Code: ZT3112564S

£53.99 Inc VAT (20%)


Description

The RST RKM91350 Metric/Imperial Steel Open Framed Tape Measure has 3X geared high speed winding
The RST RKM91350 is a Steel Open Framed Tape Measure manufactured from flexible coated steel with Metric and Imperial measurements up to 50 Metres/165 Feet. It has 3X geared high speed winding mechanism in an ergonomic case. A metal claw at the end of the tape to allow you to grip into the ground or material for easy and accurate measuring.

Features:
Imperial and metric markings
Metal end hook
3X geared high speed winding
Ergonomic ABS designed case
Specification:
Part Number: RKM91350
Length: 50 Metres/165 Feet
Blade Width: 13mm

See full description
Specifications for RKM91350 Metric/Imperial Steel Open Framed Tape Measure 50m
  • Blade Width
    13mm
  • Case Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome