Specifications for Wall Light Endura Style Updown Puck 3000K 12.5W 980LM White 110D
  • Width
    91mm
  • Length
    131mm
  • Voltage Type
    Gilt
  • Connection Type
    Rotating current
  • Nominal Current
    85 - 85mA
  • Colour Temperature
    3000 - 3000 K
  • Maximum Wattage
    12.5W
  • Power Factor
    0.5
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome