Wall Light Endura Pro Up/down Sensor IP55 10W 1000LM White Polycar

Wall Light Endura Pro Up/down Sensor IP55 10W 1000LM White Polycar

Order Code: ZT5083770S

£149.99 Inc VAT (20%)


Description

Ledvance WALL LGT ENDURA PRO UP/DOWN SNSR IP55 10W 1000LM WHI POLYCAR Endura Pro Floodlighting 4058075228948

Specifications for Wall Light Endura Pro Up/down Sensor IP55 10W 1000LM White Polycar
  • Length
    87mm
  • Colour Temperature
    4000 - 4000 K
  • Width
    55mm
  • Power Factor
    0.85
  • Voltage
    240V
  • Maximum System Power
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome