Specifications for Lamp LED E27 Filament DIM 12W 1521LM 220-240V 4000K Frost g
  • Length
    105mm
  • Beam Angle
    300 - 300
  • Dimmable
    Yes
  • Diameter
    60mm
  • Colour Temperature
    4000 - 4000 K
  • Wattage
    11 - 11W
  • Lamp Efficacy
    138 lm/W
  • Power Factor
    0.5
  • Nominal Voltage
    220 - 220V
  • Average Nominal Lifespan
    15000 h
  • Nominal Current
    52 - 52mA
  • Type of Glass/Cover
    Poly crystalline
  • Luminous Flux
    1521 - 1521 lm
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome