Lamp LED E27 Filament 7W 806LM 220-240V 4000K Frost GLS Sha

Order Code: ZT5066643S

£8.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 FILAMENT 7W 806LM 220-240V 4000K FROST GLS SHA LED GLS Lamps (CLASSIC A) 4058075808416

Specifications for Lamp LED E27 Filament 7W 806LM 220-240V 4000K Frost GLS Sha
  • Length
    105mm
  • Colour Temperature
    4000 - 4000 K
  • Diameter
    60mm
  • Beam Angle
    300 - 300
  • Nominal Voltage
    220 - 220V
  • Power Factor
    0.5
  • Nominal Current
    52 - 52mA
  • Luminous Flux
    806 - 806 lm
  • Lamp Efficacy
    115 lm/W
  • Type of Glass/Cover
    Poly crystalline
  • Voltage Type
    Gilt
  • Wattage
    7 - 7W
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome