Lamp LED ConCentra E14 2.8W 110LM 220-240V 2700K R39 Reflec

Lamp LED ConCentra E14 2.8W 110LM 220-240V 2700K R39 Reflec

Order Code: ZT5073057S

£12.39 Inc VAT (20%)


Description

Ledvance LAMP LED CONCENTRA E14 2.8W 110LM 220-240V 2700K R39 REFLEC LED R-Lamps 4058075433243

Specifications for Lamp LED ConCentra E14 2.8W 110LM 220-240V 2700K R39 Reflec
  • Diameter
    39mm
  • IP Rating
    IP20
  • Length
    70mm
  • Colour Temperature
    2700 - 2700 K
  • Lamp Efficacy
    73 lm/W
  • Luminous Intensity
    248 cd
  • Voltage Type
    AC
  • Lamp Designation
    R39
  • Power Factor
    0.4
  • Voltage
    220 - 240V
  • Nominal Current
    12 - 12mA
  • Average Nominal Lifespan
    15000 h
  • Beam Angle
    36 - 36
  • Type of Glass/Cover
    Clear
  • Bulb Fitting
    E14
  • Shape
    Reflector
  • Wattage
    1.5 - 1.5W
  • Luminous Flux
    110 - 110 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome