Lamp LED E14 Filament Glowdim 4.5W 470LM 220-240V 2700K to - 4058075435476

Lamp LED E14 Filament Glowdim 4.5W 470LM 220-240V 2700K to - 4058075435476

Order Code: ZT5066721S

£18.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT GLOWDIM 4.5W 470LM 220-240V 2700K TO LED GLOWdim 4058075435476

Specifications for Lamp LED E14 Filament Glowdim 4.5W 470LM 220-240V 2700K to - 4058075435476
  • Colour Temperature
    2200 - 2700 K
  • Length
    78mm
  • IP Rating
    IP20
  • Diameter
    45mm
  • Bulb Fitting
    E14
  • Luminous Flux
    470 - 470 lm
  • Type of Glass/Cover
    Clear
  • Voltage Type
    AC
  • Lamp Efficacy
    117 lm/W
  • Shape
    Pear-shape
  • Dimmable
    Yes
  • Average Nominal Lifespan
    15000 h
  • Power Factor
    0.4
  • Nominal Current
    25 - 25mA
  • Beam Angle
    320 - 320
  • Voltage
    220 - 240V
  • Wattage
    4 - 4W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome