Combination Unit Sp&n C/W Fuses 100A

Combination Unit Sp&n C/W Fuses 100A

Order Code: ZT5104992S

£359.99 Inc VAT (20%)


Description

Electrium COMBINATION UNIT SP&N C/W FUSES 100A Fusestar Fuse Switches (F2) 191001NF

More like this
Specifications for Combination Unit Sp&n C/W Fuses 100A
  • Max. Rated Operation Voltage
    230V
  • Number of Poles
    1
  • Type of Control Element
    3x16A3p230V
  • Current Rating
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome