Terminal Strip MK3/12 Multipin 2.5mm Yellow Screw Connector

Terminal Strip MK3/12 Multipin 2.5mm Yellow Screw Connector

Order Code: ZT5094436S

£10.29each Inc VAT (20%)
£1,029.00 minimum order value

Minimum order quantity: 100.

Description

Weidmuller TERMINAL STRIP MK3/12 MULTIPIN 2.5MM YELLOW SCREW CONNECTOR Terminal Blocks (P142) 243520000

More like this
Specifications for Terminal Strip MK3/12 Multipin 2.5mm Yellow Screw Connector
  • Colour
    Yellow
  • Voltage Rating
    400V
  • Operating Temperature Range
    50 - 100
  • Rated Current
    24A
  • Number of Poles
    12
  • Mounting Method
    Direct mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome