ESD Dolly, ESD, Max. Load 1000 Kg, Loading Height 650mm

ESD Dolly, ESD, Max. Load 1000 Kg, Loading Height 650mm

Order Code: ZT2701237S

£949.99 Inc VAT (20%)


Description

ESD dolly, ESD, max. load 1000 kg, loading height 650 mm. Supplied = assembled. Max. load = 1000 kg. Frame material = steel. Finish = powder coated. Frame colour = light grey RAL 7035. Platform length = 1210 mm. Platform width = 810 mm. Loading height = 650 mm. Length = 1245 mm. Width = 845 mm. Height = 370 mm. For container size = 1200x800 mm. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 200 mm. Wheel bearing = ball bearing. Model = ESD model. Product type = ESD dollies. Fittings = stacking corners/corner braces. Application = for containers, for pallets. Robust steel construction with corner braces for safety. Versatile, helps keep the material flowing efficiently. ESD model with electrically conductive castors and electrically conductive coating. ESD model For the transport of pallets and containers. Robust steel construction, with electrically conductive powder coating in light grey RAL 7035. Wheels, electrically conductive.

See full description
Specifications for ESD Dolly, ESD, Max. Load 1000 Kg, Loading Height 650mm
  • Load Capacity
    1000kg
  • Wheel Type
    Polypropylene
  • Finish
    Powder-Coated
  • Wheel Diameter
    200mm
  • Product Type
    ESD Dollies
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Frame Colour
    Light Grey
  • Platform Length
    1210mm
  • Frame Material
    Steel
  • Width
    845mm
  • Height
    370mm
  • Length
    1245mm
  • Loading Height
    650mm
  • Applications
    For Containers, for Pallets
  • For Container Size
    1200x800mm
  • Platform Width
    810mm
  • Fittings
    Stacking Corners/Corner Braces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome