NEO E-Module Retrofit Kit, For Assembly Trolleys With Width 800mm, Charcoal

NEO E-Module Retrofit Kit, For Assembly Trolleys With Width 800mm, Charcoal

Order Code: ZT2701881S

£5,999.99 Inc VAT (20%)


Description

NEO e-module retrofit kit, for assembly trolleys with width 800 mm, charcoal. Supplied = partially assembled. Voltage = 24 V. Mains voltage = AC 100 - 240 V. Width = 785 mm. Depth = 430 mm. Height = 255 mm. Colour = charcoal RAL 7016, light blue RAL 5012. Fittings = for workshop trolleys. Battery version = lithium ion rechargeable battery. Power = 0.25 kW. Electric charge = 2 Ah. Charging time = 6 hrs. Battery capacity = 12 Ah. Max. speed = 5 km/h. Product type = e-module retrofit sets. Move loads up to 500 kg with ease. The replaceable, rechargeable battery system allows unlimited operating time. Drawbar head with precise speed control, creep speed button, belly switch and horn. Paired via Bluetooth. Integrated foot protection. Easy navigation. Work with more ease and efficiency. Lock provides protection against theft. Pairing via Bluetooth. Wireless and no unwanted communication with other devices that are nearby.

See full description
Specifications for NEO E-Module Retrofit Kit, For Assembly Trolleys With Width 800mm, Charcoal
  • Product Type
    E-Module Retrofit Sets
  • Colour
    Pure White
  • Supplied
    Partially Assembled
  • Mains Voltage
    AC 100 - 240 V
  • Depth
    430mm
  • Width
    785mm
  • Height
    255mm
  • Battery Capacity
    12A·h
  • Power
    0.25kg/mm
  • Voltage
    24V
  • Speed
    5km/h
  • Fittings
    for Workshop Trolleys
  • Electric Charge
    2A·h
  • Charging Time
    6hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome