NEO E-Module Retrofit Kit, For Cupboard Trolleys With Width 700mm, Charcoal

NEO E-Module Retrofit Kit, For Cupboard Trolleys With Width 700mm, Charcoal

Order Code: ZT2702024S

£5,999.99 Inc VAT (20%)


Description

NEO e-module retrofit kit, for cupboard trolleys with width 700 mm, charcoal. Supplied = partially assembled. Voltage = 24 V. Mains voltage = AC 100 - 240 V. Width = 685 mm. Depth = 430 mm. Height = 255 mm. Colour = charcoal RAL 7016, light blue RAL 5012. Fittings = for cupboard trolleys. Battery version = lithium ion rechargeable battery. Power = 0.25 kW. Electric charge = 2 Ah. Charging time = 6 hrs. Battery capacity = 12 Ah. Max. speed = 5 km/h. Product type = e-module retrofit sets. Move loads up to 500 kg with ease. The replaceable, rechargeable battery system allows unlimited operating time. Drawbar head with precise speed control, creep speed button, belly switch and horn. Paired via Bluetooth. Integrated foot protection. Easy navigation. Work with more ease and efficiency. Theft protection provided by lock. Pairing via Bluetooth. Wireless and no unwanted communication with other devices that are nearby.

See full description
More like this
Specifications for NEO E-Module Retrofit Kit, For Cupboard Trolleys With Width 700mm, Charcoal
  • Colour
    Charcoal
  • Product Type
    E-Module Retrofit Sets
  • Supplied
    Partially Assembled
  • Mains Voltage
    AC 100 - 240 V
  • Depth
    430mm
  • Height
    255mm
  • Width
    685mm
  • Speed
    5km/h
  • Voltage
    24V
  • Power
    0.25kg/mm
  • Charging Time
    6hours
  • Battery Capacity
    12A·h
  • Electric Charge
    2A·h
  • Fittings
    for Cupboard Trolleys

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome