Pallet Dolly with Collar Max. Load 500 Kg Blue

Pallet Dolly with Collar Max. Load 500 Kg Blue

Order Code: ZT3380039S

£799.99 Inc VAT (20%)


Description

Pallet dolly with collar max. load 500 kg blue. Supplied = pre-assembled final assembly by customer. Max. load = 500 kg. Frame material = steel. Frame colour = blue. Platform length = 1210 mm. Platform width = 810 mm. Loading height = 875 mm. Length = 1245 mm. Width = 845 mm. Height = 740 mm. Wheel fittings = 2 swivel castors with wheel stop 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Product type = wheeled bases for Euro pallets. Height adjustable in increments of 25 mm. Fast height adjustment using wing nuts. Adjustment range of 225 mm. The height adjustable collar allows the load height to be adjusted in increments of 25 mm and it can be retrofitted. The loading height is quick to adjust from 650 - 875 mm using wing nuts.

See full description
Specifications for Pallet Dolly with Collar Max. Load 500 Kg Blue
  • Height
    740mm
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Frame Material
    Steel
  • Loading Height
    875mm
  • Platform Width
    810mm
  • Length
    1245mm
  • Platform Length
    1210mm
  • Width
    845mm
  • Wheel Fittings
    2 Fixed Castors
  • Frame Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome