Pallet Dolly with Collar, Max. Load 1000 Kg, Blue

Pallet Dolly with Collar, Max. Load 1000 Kg, Blue

Order Code: ZT3154307S

£799.99 Inc VAT (20%)


Description

Pallet dolly with collar, max. load 1000 kg, blue. Supplied = pre-assembled, final assembly by customer. Max. load = 1000 kg. Frame material = steel. Frame colour = blue. Platform length = 1210 mm. Platform width = 810 mm. Loading height = 870 mm. Length = 1245 mm. Width = 845 mm. Height = 735 mm. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = fully-elastic. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Height adjustable in increments of 25 mm. Fast height adjustment using wing nuts. Adjustment range of 225 mm. Height adjustable collar, can be retrofitted

See full description
More like this
Specifications for Pallet Dolly with Collar, Max. Load 1000 Kg, Blue
  • Frame Colour
    Blue
  • Wheel Diameter
    200mm
  • Product Type
    Pallet Dolly
  • Wheel Type
    Fully-Elastic
  • Frame Material
    Steel
  • Height
    735mm
  • Width
    845mm
  • Wheel Fittings
    2 Fixed Castors
  • Loading Height
    870mm
  • Platform Width
    810mm
  • Length
    1245mm
  • Platform Length
    1210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome