RTG Round Material Gripper, Gripping Range 50 - 100mm, Max. Load 1000 Kg

RTG Round Material Gripper, Gripping Range 50 - 100mm, Max. Load 1000 Kg

Order Code: ZT2692791SCopy

£729.99each Inc VAT (20%)
£1,459.98 minimum order value

Minimum order quantity: 2.

Description

RTG round material gripper, gripping range 50 - 100 mm, max. load 1000 kg, 2+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 1000 kg. Gripping range = 50 - 100 mm. Weight = 4.1 kg. Product type = grabbers. Suitable for many materials. High quality workmanship. Adjustable gripping range. Lifting gripper for components with round profiles. Suitable for many materials, e.g. steel, concrete, wood, etc. Easy to secure to component using locking mechanism when open.

See full description
Specifications for RTG Round Material Gripper, Gripping Range 50 - 100mm, Max. Load 1000 Kg
  • Product Type
    Grabbers
  • Load Capacity
    1000kg
  • Weight
    4.1kg
  • Gripping Range
    50 - 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome