Cupboard Trolley - LxWxH 1050 X 740 X 1785mm

Cupboard Trolley - LxWxH 1050 X 740 X 1785mm

Order Code: ZT2709300S

£3,999.99 Inc VAT (20%)


Description

Cupboard trolley, LxWxH 1050 x 740 x 1785 mm, hinged doors made of zinc plated sheet steel, max. load 500 kg. Supplied = assembled. Max. load = 500 kg. Length = 1050 mm. Width = 740 mm. Height = 1785 mm. Frame material = angled steel frame. Frame colour = light blue RAL 5012. Material = aluminium sheet. Panel colour = zinc plated. Door material = sheet steel, galvanised. Door colour = zinc plated. Door type = hinged door. Feature = lockable. Lock type = cylinder lock, common key. Stable. Lockable. Highly versatile. Sturdy steel construction, powder coated as standard in light blue RAL 5012. Base shelf made of plastic with cylinder lock (common key) External dims. LxWxH 1050 x 740 x 1785 mm (without handle) 2 swivel castors with double stops and 2 fixed castors. Solid rubber tyres, wheel 200 mm, roller bearings. Walls made of zinc plated sheet steel. Cupboard trolleys are supplied without shelves. Shelves are available separately as accessories. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Cupboard Trolley - LxWxH 1050 X 740 X 1785mm
  • Load Capacity
    500kg
  • Frame Colour
    Light Blue
  • Material
    Aluminium Sheet
  • Supplied
    Assembled
  • Height
    1785mm
  • Door Colour
    Zinc Plated
  • Length
    1050mm
  • Width
    740mm
  • Frame Material
    Angled Steel Frame
  • Lock Type
    Cylinder Lock, Common Key
  • Additional Features
    Lockable
  • Door Type
    Hinged Door
  • Door Material
    Sheet Steel, Galvanised
  • Panel Colour
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome