Ribbed Rubber Mat, Self-Adhesive, For Cupboard Trolley, LxWxH 900 X 500 X 4mm

Ribbed Rubber Mat, Self-Adhesive, For Cupboard Trolley, LxWxH 900 X 500 X 4mm

Order Code: ZT2703637S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Ribbed rubber mat, self-adhesive, for cupboard trolley, LxWxH 900 x 500 x 4 mm. Supplied = assembled. Material = ribbed rubber. Height = 4 mm. Width = 900 mm. Depth = 500 mm. Weight = 2 kg. Product type = accessories. Self-adhesive. Quick to install. Items for storage are held securely. Length x width x height 900 x 500 x 4 mm.

Specifications for Ribbed Rubber Mat, Self-Adhesive, For Cupboard Trolley, LxWxH 900 X 500 X 4mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Material
    Ribbed Rubber
  • Width
    900mm
  • Height
    4mm
  • Depth
    500mm
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome