General Purpose Trolley, With Lockable Drawer, Light Blue RAL 5012

General Purpose Trolley, With Lockable Drawer, Light Blue RAL 5012

Order Code: ZT2704064S

£1,699.99 Inc VAT (20%)


Description

General purpose trolley, with lockable drawer, light blue RAL 5012. Supplied = flat pack. Number of levels = 4 pcs. Shelf heights = 210/660/1090/1390 mm. Length = 910 mm. Platform type = with 40 mm high raised edges. Height = 1430 mm. Width = 510 mm. Platform length = 895 mm. Platform width = 495 mm. Platform material = sheet steel, powder coated. Platform colour = light blue RAL 5012. Length of extension = 895 mm. Width of extension = 250 mm. Frame material = steel, powder coated. Frame colour = light blue RAL 5012. Number of drawers = 1 pcs. Drawer height = 150 mm. Drawer width = 750 mm. Drawer depth = 475 mm. Max. drawer load = 40 kg. Wheel type = solid rubber. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel diameter = 160 mm. Wheel bearing = roller bearing. Max. load = 250 kg. Product type = industrial shelf trucks. Tray shelves, 40 mm raised edge. Powder coated steel construction, as standard in light blue RAL 5012. 2 swivel castors and 2 fixed castors, solid rubber tyres, roller bearings. Swivel castors with double stops. Optimal working height. Snap-on push handle. Internal dims. HxWxD 150 x 750 x 475 mm. Max. load 40 kg. Top shelf and drawer not mounted on delivery - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for General Purpose Trolley, With Lockable Drawer, Light Blue RAL 5012
  • Drawer Height
    150mm
  • Product Type
    Industrial Shelf Trucks
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    160mm
  • Load Capacity
    250kg
  • Frame Colour
    Light Blue
  • Height
    1430mm
  • No. of Levels
    4
  • Length
    910mm
  • Supplied
    Flat Pack
  • Width
    510mm
  • Number of Drawers
    1
  • Frame Material
    Steel Powder Coated
  • Drawer Width
    750mm
  • Drawer Depth
    475mm
  • Wheel Bearing
    Roller Bearing
  • Length of Extension
    895mm
  • Drawer Load Capacity
    40kg
  • Platform Length
    895mm
  • Platform Colour
    Light Blue
  • Platform Width
    495mm
  • Platform Material
    Sheet Steel, Powder Coated
  • Platform Type
    With 40mm High Raised Edges
  • Shelf Heights
    210 / 660 / 1090 / 1390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome