KOMPAKT Table Trolley, Max. Load 200 Kg, 2 Shelves, LxW 600 X 450mm

KOMPAKT Table Trolley, Max. Load 200 Kg, 2 Shelves, LxW 600 X 450mm

Order Code: ZT2713674S

£599.99 Inc VAT (20%)


Description

KOMPAKT table trolley, max. load 200 kg, 2 shelves, LxW 600 x 450 mm. Supplied = assembled. Platform material = MDF, dcor finish. Platform width = 450 mm. Platform length = 600 mm. Frame material = tubular steel, powder coated. Colour = light blue RAL 5012, black. Length = 900 mm. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Number of levels = 2 pcs. Shelf heights = 185/770 mm. Ideal for narrow hallways and small spaces. Highly versatile. Tubular frame construction, high quality powder coating, light blue RAL 5012 as standard. 2 shelves made of MDF panels, black dcor finish. Practical screw-on push handle. 2 swivel castors and 2 fixed castors with non marking solid rubber tyres, wheel 125 mm. Available in most RAL colours. Only 10 % extra.

See full description
More like this
Specifications for KOMPAKT Table Trolley, Max. Load 200 Kg, 2 Shelves, LxW 600 X 450mm
  • Colour
    Charcoal
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • No. of Levels
    2
  • Length
    900mm
  • Supplied
    Assembled
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Length
    600mm
  • Platform Material
    MDF, Décor Finish
  • Platform Width
    450mm
  • Shelf Heights
    185 / 770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome