Table Trolley, Max. Load 150 Kg, Shelf LxW 745 X 390mm, 2 Shelves

Table Trolley, Max. Load 150 Kg, Shelf LxW 745 X 390mm, 2 Shelves

Order Code: ZT2703703S

£399.99 Inc VAT (20%)


Description

Table trolley, max. load 150 kg, shelf LxW 745 x 390 mm, 2 shelves. Supplied = flat pack. Max. load = 150 kg. Platform length = 745 mm. Platform width = 390 mm. Length = 800 mm. Width = 485 mm. Fittings = without push handle. Number of levels = 2 pcs. Shelf heights = 230/530 mm. Frame material = tubular steel, powder coated. Frame colour = white aluminium RAL 9006. Material = chipboard, melamine coated. Platform colour = grey. Wheel fittings = with 4 swivel castors, 2 with double stops. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Weight = 18 kg. Highly manoeuvrable with 4 swivel castors. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Parking brakes keep the trolley securely in place. Practical. Versatile. Stable welded tubular steel construction. Shelves made of melamine coated chipboard in grey. High quality powder coating. Wheels 4 swivel castors, wheel 125 mm, non-marking solid rubber tyres. 2 swivel castors with double stops. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Table Trolley, Max. Load 150 Kg, Shelf LxW 745 X 390mm, 2 Shelves
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    125mm
  • Load Capacity
    150kg
  • Frame Colour
    White Aluminium
  • Supplied
    Flat Pack
  • Length
    800mm
  • Width
    485mm
  • Material
    Chipboard, Melamine Coated
  • No. of Levels
    2
  • Weight
    18kg
  • Frame Material
    Tubular Steel, Powder Coated
  • Platform Length
    745mm
  • Fittings
    Without Push Handle
  • Platform Width
    390mm
  • Platform Colour
    Grey
  • Shelf Heights
    230 / 530mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome