LGK Long Materials Container, LxWxH 1440 X 1500 X 780mm, Max. Load 1000 Kg, Reseda Green

LGK Long Materials Container, LxWxH 1440 X 1500 X 780mm, Max. Load 1000 Kg, Reseda Green

Order Code: ZT2693663S

£2,599.99 Inc VAT (20%)


Description

LGK long materials container, LxWxH 1440 x 1500 x 780 mm, max. load 1000 kg, reseda green. Supplied = assembled. Max. load = 1000 kg. Overall length = 1440 mm. Overall width = 1500 mm. Overall height = 780 mm. Height of front edge = 565 mm. Design of tipping container = with forklift pockets. Finish = painted. Colour = reseda green RAL 6011. Fork pocket dimensions = 200x60 mm. Forklift pocket spacing = 495 mm. Material = sheet steel. Weight = 165 kg. Tilting at any height via cable pull from stacker seat. Base, discharge and rear wall reinforced by U-shaped edge profiles. Without side panels. Secured against unintentional slippage and tipping. This practical long materials container does not feature any side walls, allowing bar shaped materials, PE strips and boards to be transported safely. The tilting mechanism is conveniently unlocked by a cable pull from the driver's seat. The chain restraint helps prevent the load slipping from the forks.

See full description
Specifications for LGK Long Materials Container, LxWxH 1440 X 1500 X 780mm, Max. Load 1000 Kg, Reseda Green
  • Load Capacity
    1000kg
  • Colour
    Reseda Green
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Weight
    165kg
  • Overall Width
    1500mm
  • Overall Length
    1440mm
  • Overall Height
    780mm
  • Container Design
    With Forklift Pockets
  • Front Edge Height
    565mm
  • Forklift Pocket Spacing
    495mm
  • Forklift Pocket Dimensions
    200x60mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome