Office And Mail Distribution Trolley - Max. Load 200 Kg - LxWxH 890 X 380 X 1010mm, 2 Shelves

Office And Mail Distribution Trolley - Max. Load 200 Kg - LxWxH 890 X 380 X 1010mm, 2 Shelves

Order Code: ZT2703881S

£549.99 Inc VAT (20%)


Description

Office and mail distribution trolley, max. load 200 kg, white aluminium, LxWxH 890 x 380 x 1010 mm, 2 shelves. Supplied = assembled. Max. load = 200 kg. Platform length = 610 mm. Platform width = 330 mm. Length = 890 mm. Width = 380 mm. Height = 1010 mm. Shelf heights = 165/535 mm. Max. load per level = 100 kg. Frame material = tubular steel, powder coated. Frame colour = white aluminium RAL 9006. Wheel fittings = 4 swivel castors, 2 with double stops. Wheel material = solid rubber, non-marking. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of push handles = 2 pcs. Number of levels = 2 pcs. Max. load 200 kg. Ideal for offices, administrative divisions and mail distribution. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Highly manoeuvrable with push handle and 4 swivel castors. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. High quality powder coated tubular steel construction in white aluminium RAL 9006. Steel mesh baskets permanently welded. Max. load per basket 100 kg. 4 swivel castors, 2 with double stops. Wheel 100 mm, with roller bearings and thread guard. Non-marking blue grey solid rubber tyres. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Office And Mail Distribution Trolley - Max. Load 200 Kg - LxWxH 890 X 380 X 1010mm, 2 Shelves
  • Wheel Diameter
    100mm
  • Load Capacity
    200kg
  • Frame Colour
    White Aluminium
  • No. of Levels
    2
  • Wheel Material
    Solid Rubber, Non-Marking
  • Load per Level
    100kg
  • Wheel Fittings
    4 Swivel Castors, 2 with Double Stops
  • Supplied
    Assembled
  • Height
    1010mm
  • Length
    890mm
  • Width
    380mm
  • Frame Material
    Tubular Steel, Powder Coated
  • Wheel Bearing
    Roller Bearing
  • Shelf Heights
    165 / 535mm
  • Number of Push Handles
    2
  • Platform Width
    330mm
  • Platform Length
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome