Table Trolley - Max. Load 150 Kg - 2 Shelves With Raised Edges, Solid Rubber Tyres, Non-Marking - Platform Length 1010mm

Table Trolley - Max. Load 150 Kg - 2 Shelves With Raised Edges, Solid Rubber Tyres, Non-Marking - Platform Length 1010mm

Order Code: ZT2713720S

£999.99 Inc VAT (20%)


Description

Table trolley, max. load 150 kg, 2 shelves with raised edges, solid rubber tyres, non-marking. Supplied = flat pack. Platform material = MDF, dcor finish. Platform width = 580 mm. Platform length = 1010 mm. Frame material = tubular steel, powder coated. Colour = light blue RAL 5012, black. Height = 1115 mm. Wheel fittings = 2 steering wheels with double stops, 2 fixed castors. Wheel type = solid rubber non-marking. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Number of levels = 2 pcs. Shelf heights = 300/800 mm. Platform type = 75 mm high tail board panels. Wide version. Perfect for order picking. Optimal for assembly work. Ideal for goods transport. Suitable for versatile use in the storeroom, in production areas and shipping. Shelves made of black MDF panel and a high quality powder coated frame in light blue RAL 5012. 2 swivel castors and 2 fixed castors, roller bearings. Swivel castors with double stops. All round shelves with a 75 mm raised edge. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
More like this
Specifications for Table Trolley - Max. Load 150 Kg - 2 Shelves With Raised Edges, Solid Rubber Tyres, Non-Marking - Platform Length 1010mm
  • Colour
    Charcoal
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Height
    1115mm
  • Supplied
    Flat Pack
  • No. of Levels
    2
  • Frame Material
    Tubular Steel, Powder Coated
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    MDF, Décor Finish
  • Platform Length
    1010mm
  • Shelf Heights
    300 / 800mm
  • Platform Width
    580mm
  • Platform Type
    75mm High Tail Board Panels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome