Stainless Steel Platform Trolley, LxW 900 X 500mm, Overall Height 915mm, Max. Load 250 Kg

Stainless Steel Platform Trolley, LxW 900 X 500mm, Overall Height 915mm, Max. Load 250 Kg

Order Code: ZT2699166S

£1,899.99 Inc VAT (20%)


Description

Stainless steel platform trolley, LxW 900 x 500 mm, overall height 915 mm, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Platform length = 900 mm. Platform width = 500 mm. Length = 940 mm. Width = 500 mm. Height = 915 mm. Number of levels = 2 pcs. Shelf heights = 220/873 mm. Frame material = stainless steel. Frame colour = stainless steel. Material = stainless steel. Platform colour = stainless steel. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber non-marking. Wheel diameter = 160 mm. Weight = 40 kg. Non-wearing. Easy care. Wheel housings made of stainless steel. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. A push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place. Ready for immediate use as it is delivered fully assembled. Corrosion resistant. Temperature resistant. Hygienic and suitable for foodstuffs. Ideal for damp environments. Wheel housings made of stainless steel. With non-marking tyres. 2 swivel castors and 2 fixed castors, roller bearings, solid rubber tyres. Swivel castors with double stops. For your safety: Fitted with double stops to EN 1757-3.

See full description
Specifications for Stainless Steel Platform Trolley, LxW 900 X 500mm, Overall Height 915mm, Max. Load 250 Kg
  • Wheel Diameter
    160mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Load Capacity
    250kg
  • Frame Colour
    Stainless Steel
  • Supplied
    Assembled
  • Width
    500mm
  • Material
    Stainless Steel
  • Height
    915mm
  • Length
    940mm
  • No. of Levels
    2
  • Frame Material
    Stainless Steel
  • Weight
    40kg
  • Platform Colour
    Stainless Steel
  • Platform Length
    900mm
  • Platform Width
    500mm
  • Shelf Heights
    220 / 873mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome