Fuse High Rupturing Capacity 125A - 125MJ31-7

Fuse High Rupturing Capacity 125A - 125MJ31-7

Order Code: ZT5094085S

£33.99 Inc VAT (20%)


Description

Eaton FUSE HIGH RUPTURING CAPACITY 125A Fuses to British Standard 125MJ31-7

More like this
Specifications for Fuse High Rupturing Capacity 125A - 125MJ31-7
  • Breaking Capacity
    80 kA
  • Rated Voltage AC
    600V
  • Current Rating
    125A
  • Current Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome