Electrium SWITCHFUSE SP&N FUSE 32A Switchfuse (ND) NHSPSF32
Switchfuse Sp&n C/W Fuse 20A
Switchfuse Sp&n Fuse 100A
Switchfuse Tp and n Fuse 20A
Switchfuse Tp and n C/W Fuse 1...
Switchfuse Sp&n Fuse 63A - 250...
Switchfuse Tp and n W/o Fuse 4...
Switchfuse Tp and n W/o Fuse 6...
Switchfuse Tp and n W/o Fuse 8...
Switchfuse Tp and n W/o Fuse 3...
Industrial Fuse Link 32A 55mm ...
Industrial Fuse Link 32A 85mm ...
RCBO Sp&n Type B Single Module...
RCBO Sp&n Type C Single Module...
RCBO SP Type C 32A 30MA 6KA 1 ...
RCBO SP Type B 1 Module 32A 30...
32A Triple Pole and Neutral Sw...
MCB SP B Curve 32A 6KA - 25005...
MCB SP C Curve 32A 6KA - 25007...
Link Kit for Fuse Carrier
Motor Rated Industrial Fuse Li...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info