Steel Hazardous Goods Storage with Roller Shutter for Small Containers 4 Tray Shelves Orange

Steel Hazardous Goods Storage with Roller Shutter for Small Containers 4 Tray Shelves Orange

Order Code: ZT4130171S

£3,799.99 Inc VAT (20%)


Description

Steel hazardous goods storage with roller shutter, for small containers, 4 tray shelves, orange. Supplied = assembled. External height = 1610 mm. External width = 1300 mm. External depth = 870 mm. Drum capacity = small containers. Sump capacity = 180 l. Colour = yellow orange RAL 2000. Finish = painted. Test symbol = manufacturers declaration of conformity in accordance with StawaR. Material = steel. Lock type = cylinder lock. Door type = horizontal blinds. Place of use = indoors/sheltered outdoor areas. For media = flammable and water hazardous liquids. Hazard class = for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Weight = 215 kg. For the storage of small containers. For safe, regulation compliant storage of flammable and water hazardous media. Naturally ventilated design - integrated drip tray with manufacturer's declaration of conformity. Space saving, lockable shutter made of aluminium. Accessible from below for transport with forklift or pallet truck. Hazardous goods storage with roller shutter, for indoor storage or under a roof. Stable sheet steel construction with aluminium shutter. Zinc plated sump tray with manufacturers' declaration of conformity in accordance with StawaR - approved for flammable liquids in GHS categories 1 - 3 as well as water hazardous liquids in GHS categories 1 - 4. Can be locked using a cylinder lock. Include height adjustable feet (accessory) in your order. For active and passive storage of water hazardous liquids indoors and outdoors under a roof. For passive storage of flammable liquids in roofed-over outdoor areas.

See full description
Specifications for Steel Hazardous Goods Storage with Roller Shutter for Small Containers 4 Tray Shelves Orange
  • Lock Type
    Cylinder Lock
  • Colour
    Yellow Orange RAL 2000
  • Material
    Steel
  • Finish
    Painted
  • Door Type
    Horizontal Blinds
  • External Width
    1300mm
  • External Height
    1610mm
  • External Depth
    870mm
  • Drum Capacity
    Small Containers
  • Sump Capacity
    180 l
  • Weight
    215kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome