Floodlight Smart+wifi LED RGBW IP65 10W 630LM 152 x 125 x 28mm

Floodlight Smart+wifi LED RGBW IP65 10W 630LM 152 x 125 x 28mm

Order Code: ZT5083142S

£82.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT SMART+WIFI LED RGBW IP65 10W 630LM 152X125X28MM Floodlights 4058075474604

Specifications for Floodlight Smart+wifi LED RGBW IP65 10W 630LM 152 x 125 x 28mm
  • Colour Temperature
    3000 - 3000 K
  • Ingress Protection Rating (IP Rating)
    G38
  • Length
    152mm
  • Width
    125mm
  • Voltage
    220 - 240V
  • IK Rating
    Bus connection
  • Voltage Type
    Gilt
  • Number of Poles
    3
  • Luminous Flux
    800 - 800 lm
  • Maximum System Power
    10W
  • Colour of Light
    E10
  • Power Factor
    0.9
  • Light Source Type
    Digital-sat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome