LED Panel Planon Smart+frameless 20W 1500LM 300 x 300mm White S

LED Panel Planon Smart+frameless 20W 1500LM 300 x 300mm White S

Order Code: ZT5082907S

£359.99 Inc VAT (20%)


Description

Ledvance LED PANEL PLANON SMART+FRAMELESS 20W 1500LM 300X300MM WHI S Wall & Ceiling Luminaires 4058075484351

Specifications for LED Panel Planon Smart+frameless 20W 1500LM 300 x 300mm White S
  • Width
    300mm
  • Colour Temperature
    3000 - 6500 K
  • Housing Material
    Aluminium
  • Length
    300mm
  • Nominal Current
    99 - 99mA
  • Lumen Setting Adjustable
    Continuously variable
  • Maximum System Power
    20W
  • Number of Poles
    2
  • Housing Colour
    White
  • Connection Type
    Screwless terminal
  • Voltage Type
    AC
  • Power Factor
    0.9
  • Nominal Voltage
    220 - 240V
  • Light Outlet
    Direct
  • Control Gear
    Electronic ballast
  • Light Source Type
    LED non-replaceable
  • Type of Cabling
    Ending
  • Type of Grid
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome